Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - Medium Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Fabric

Catalog No. 14360732 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-732 Navy
14-360-726 Blue
14-360-730 Black
14-360-731 Burgundy
14-360-727 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-732
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Fabric Task Chairs are height adjustable for 36 in. work surface & feature ergonomic adjustments,arms, chrome adjustable foot ring, & self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Adjustable from 21-28.25 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Weight (English) 45 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Seat Material Polyurethane foam, Olefin
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Color Navy
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Footrest Size (English) 20 in.
Depth (English) 18 in.
Adjustable (Height) 21 to 28.25 in.
Adjustable Yes (Pneumatic)
With Tilt Yes
Footrest Yes
With Backrest Yes
Width (English) Base 25 in.
With Casters Yes
With Armrest Yes
Width (English) 19 in.
Material Fabric
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.