Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - Desk Height with ESD Casters in ESD Fabric

Catalog No. 14400201 Shop All Fisherbrand Products
Change view
Click to view available options
Desk Height with ESD Casters in ESD Blue Fabric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-400-201 Desk Height with ESD Casters in ESD Blue Fabric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-400-201
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Fabric ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and electro-static components such as fabric and self-braking casters. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Backrest Yes
With Lumbar Support Yes
Footrest No
With Casters Yes
With Tilt No
Seat Material Polyurethane foam, heavy-duty ESD fabric
With Armrest No
Weight (English) 31 lb.
Base Material Polished Cast Aluminum
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Seat Tilt N/A
Color Blue
Back Style Standard
Adjustable (Height) 19 to 24 in.
Adjustable Yes
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Seating Height Desk Height
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.