Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Desk Height with Seat Tilt in ESD Fabric
Shop All Fisherbrand ProductsDescription
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
| Product Type | ESD Chair |
| With Lumbar Support | Yes |
| Autoclavable | Not Autoclavable |
| With Backrest | Yes |
| With Armrest | No |
| Footrest | No |
| Weight (English) | 32 lb. |
| With Tilt | Yes |
| With Casters | Yes |
| Seat Material | Polyurethane foam, heavy-duty ESD fabric |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?