Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and ESD Stationary Glides in ESD Fabric

Catalog No. 14001019 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-001-019 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-001-019 Supplier Fisherbrand™ Supplier No. FESD21MBBLKAATG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fabric ESD Chair with Medium Back is height adjustable for 31 in. work surfaces and features ergonomic adjustments, electro-static components such as fabric and stationary glides, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.

  • Medium Back
  • Adjustable from 19 to 24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Back Style Standard
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Arm Style Adjustable
Color Black
Adjustable Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Upholstery Fabric
Certifications/Compliance ANSI/ESD STM12.1-2013
Diameter (English) 27 in.
Adjustable (Height) 19 to 24 in.
Diameter (Metric) 68.58 cm
Frame Material Cast-aluminum
Finish Chrome
With Lumbar Support Yes
Footrest No
Seating Height Desk Height
With Backrest Yes
With Casters No
With Tilt Yes
Weight (English) 43 lb.
Weight (Metric) 19.5 kg
Load Bearing Capacity (Metric) 136 kg
With Armrest Yes
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.