Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - Desk Height with Seat Tilt in ESD Fabric

Catalog No. 14001063 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-001-063 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-001-063 Supplier Fisherbrand™ Supplier No. FESD21BLKT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fabric ESD Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments and electro-static components such as fabric and self-braking casters. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19 to 24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Back Style Standard
Color Black
Certifications/Compliance ANSI/ESD STM12.1-2013
Frame Material Cast-aluminum
Finish Chrome
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Weight (English) 32 lb.
Load Bearing Capacity (English) 300 lb.
Diameter (Metric) 68.58 cm
Diameter (English) 27 in.
With Tilt Yes
Footrest No
With Backrest Yes
Adjustable (Height) 19 to 24 in.
Adjustable Yes
With Armrest No
With Casters Yes
Seating Height Desk Height
With Lumbar Support Yes
Upholstery Fabric
Weight (Metric) 14.52 kg
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.