Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Fabric

Catalog No. 14400255 Shop All Fisherbrand Products
Change view
Click to view available options
High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, & ESD Casters in ESD Blue Fabric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-400-255 High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, & ESD Casters in ESD Blue Fabric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-400-255
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Fabric ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, electro-static components such as fabric and self-braking casters, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Footrest Yes
With Backrest Yes
Weight (English) 47 lb.
With Tilt Yes
With Armrest Yes
With Casters Yes
Includes Round tube chrome foot ring with internal lock
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seat Material Polyurethane foam, heavy-duty ESD fabric
Seating Height High Bench Height
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Color Blue
Base Material Polished Cast Aluminum
Adjustable (Height) 26.25 to 36 in.
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Material Fabric
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.