Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Chrome Foot Ring and ESD Casters in ESD Fabric

Catalog No. 14400233 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-233 Blue
14-400-232 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-400-233
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fabric ESD Chair is height adjustable for 36 in. work surfaces and features ergonomic adjustments and electro-static components such as fabric and self-braking casters. Chair is manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Footrest Size (English) 20 in.
Footrest Yes
Back Style Standard
Base Material Polished Cast Aluminum
With Casters Yes
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
With Tilt No
With Armrest No
Weight (English) 34 lb.
Seat Tilt N/A
Color Blue
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Seat Material Polyurethane foam, heavy-duty ESD fabric
Seating Height Medium Bench Height
Material Fabric
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.