Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Medium Back and ESD Casters in ESD Fabric

Catalog No. 14001023 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-001-023 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-001-023
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fabric ESD Chair with Medium Back is height adjustable for 36 in. work surfaces and features ergonomic adjustments, electro-static components such as fabric and self-braking casters, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.

  • Medium Back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Back Style Standard
Finish Chrome
Color Black
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Frame Material Cast-aluminum
Diameter (Metric) 68.58 cm
Diameter (English) 27 in.
With Armrest No
With Lumbar Support Yes
With Backrest Yes
Seating Height Medium Bench Height
Weight (Metric) 15.42 kg
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Casters Yes
Footrest No
With Tilt No
Weight (English) 34 lb.
Load Bearing Capacity (Metric) 136 kg
Lift Type Pneumatic
Upholstery Fabric
Load Bearing Capacity (English) 300 lb.
Certifications/Compliance ANSI/ESD STM12.1-2013
Material Fabric
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.