Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and ESD Casters in ESD Fabric

Catalog No. 14400235 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-235 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-400-235
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Fabric ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments & electro-static components such as fabric & self-braking casters. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
With Lumbar Support Yes
With Backrest Yes
Autoclavable Not Autoclavable
With Armrest No
With Tilt Yes
Footrest Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Casters Yes
Adjustable Yes
Back Style Standard
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Adjustable (Height) 21.5 to 29 in.
Base Material Polished Cast Aluminum
Includes Round tube chrome foot ring with internal lock
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Seat Material Polyurethane foam, heavy-duty ESD fabric
Seating Height Medium Bench Height
Weight (English) 35 lb.
Color Blue
Footrest Size (English) 20 in.
Material Fabric
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.