Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Seat Tilt, Adjustable Arms, and ESD Stationary Glides in ESD Fabric

Catalog No. 14400231 Shop All Fisherbrand Products
Change view
Click to view available options
Medium Bench Height with Seat Tilt, Adjustable Arms, & ESD Stationary Glides in ESD Blue Fabric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-400-231 Medium Bench Height with Seat Tilt, Adjustable Arms, & ESD Stationary Glides in ESD Blue Fabric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-400-231
Add to Cart
Add to Cart

Fisherbrand™ Fabric ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static components such as fabric and stationary glides, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Backrest Yes
With Lumbar Support Yes
Foot Type Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
Seat Material Polyurethane foam, heavy-duty ESD fabric
Color Blue
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Seating Height Medium Bench Height
Adjustable (Height) 21.5 to 29 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Polished Cast Aluminum
Adjustable Yes
Back Style Standard
With Tilt Yes
Footrest No
Weight (English) 43 lb.
With Armrest Yes
With Casters No
Material Fabric
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.