Learn More
Poltex Face Mask with Shield Holder

Description
Specifications
Specifications
| Height (Metric) | 226 mm |
| Width (Metric) | 295 mm |
| Color | Clear |
| Product Type | Eyewear Dispenser |
| For Use With (Application) | Face Shield with Mask |
| Includes | Powerful Magnet Mount |
| Length (Metric) | 168 mm |
| No. per Pack | 1 Ea. |
| Material | PETG |
Consumables not included.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.