Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Face Shield, 3M, Anti-Fog, 9 in, 0.08 in, 1 ea

Catalog No. 5000795205
Encompass

This face shield features an anti-fog and scratch-resistant coating, providing clear vision during use. It is designed for compatibility with AOTuffmaster Headgear and meets ANSI Z87.1 standards, ensuring reliable protection in demanding environments.

  • Anti-fog and scratch-resistant coating
  • Clear lens with no shade
  • Window height of 9.0000 in
  • Window width of 14-1/2 in
  • Complies with ANSI Z87.1 standards
  • Window thickness of 0.0800 in
  • For use with AOTuffmaster Headgear
  • Manufactured in Taiwan

Catalog No. 50-007-95205 Supplier MSC Supplier No. 90299876
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This face shield features an anti-fog and scratch-resistant coating, providing clear vision during use. It is designed for compatibility with AOTuffmaster Headgear and meets ANSI Z87.1 standards, ensuring reliable protection in demanding environments.

  • Anti-fog and scratch-resistant coating
  • Clear lens with no shade
  • Window height of 9.0000 in
  • Window width of 14-1/2 in
  • Complies with ANSI Z87.1 standards
  • Window thickness of 0.0800 in
  • For use with AOTuffmaster Headgear
  • Manufactured in Taiwan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.