Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety FaceTec™ Double Crown Faceshield
SDP

Catalog No. 296351013 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Product Type:
Faceshield
Faceshield and Visor
Full Coverage Faceshield
Style:
Capmount
Ratchet-style Suspension
Lens Type:
None
Visor
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Style Lens Type
29-635-1013 Full Coverage Faceshield Capmount None
19-999-677 Faceshield Ratchet-style Suspension None
19-999-676 Faceshield and Visor Ratchet-style Suspension Visor
19-999-675 Faceshield and Visor Capmount Visor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 29-635-1013 Supplier Dentec Safety Supplier No. 12F483CAPO
Only null left
Add to Cart
Add to Cart

FaceTec™ Double Crown Faceshield provides comfortable, complete coverage for the face and neck.

  • Molded from high strength polycarbonate material
  • Made to withstand rugged use
  • Comfortable fit

Specifications

Shape Rectangle
Lens Coating Uncoated
Lens Type None
Width (English) 9 in.
Height (Metric) 30.48 cm
Height (English) 12 in.
Width (Metric) 22.86 cm
Lens Tint None
Product Type Full Coverage Faceshield
Style Capmount
Material Polycarbonate
Disposable Reusable
Lens Material None
Frame Material Polycarbonate
UV Protection None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.