Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety FaceTec™ Visor
SDP

Catalog No. 19999673 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Lens Tint:
Clear
Lens Material:
Polycarbonate
Polyester
Quantity:
1 Ea.
6 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Lens Material Quantity
19-999-673 Clear Polycarbonate 6 Pk.
19-999-671 Clear Polyester 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-673 Supplier Dentec Safety Supplier No. 12F494700USPK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

FaceTec™ Visor for FaceTec™ Double Crown Faceshields.

  • Flat - 7 x 16.75 x .040 in.

Specifications

Lens Type Visor
Thickness (Metric) 0.10 cm
Thickness (English) 0.040 in.
Lens Coating Uncoated
Shape Rectangle
Height (English) 7 in.
Height (Metric) 17.78 cm
Width (English) 16.75 in.
Width (Metric) 42.54 cm
Lens Tint Clear
Product Type Visor
Quantity 6 Pk.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.