Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety FaceTec™ Visor
SDP

Catalog No. 19999674 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Lens Tint:
Clear
Green
Lens Material:
Polycarbonate
Polyester
Quantity:
1 Ea.
6 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Lens Material Quantity
19-999-674 Clear Polycarbonate 1 Ea.
19-999-671 Clear Polyester 1 Ea.
19-999-673 Clear Polycarbonate 6 Pk.
19-999-672 Green Polycarbonate 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-999-674 Supplier Dentec Safety Supplier No. 12F494700US
Only null left
Add to Cart
Add to Cart

FaceTec™ Visor for FaceTec™ Double Crown Faceshields.

  • Flat - 7 x 16.75 x .040 in.

Specifications

Lens Coating Uncoated
Lens Type Visor
Shape Rectangle
Height (English) 7 in.
Height (Metric) 17.78 cm
Thickness (English) 0.040 in.
Thickness (Metric) 0.10 cm
Width (Metric) 42.54 cm
Width (English) 16.75 in.
Lens Tint Clear
Product Type Visor
Quantity 1 Ea.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.