Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fairbanks Caster Wheel, Rubber, 6 in, 2 in, 1/2 in Axle, Delrin Bearing

Catalog No. 5000530640
Encompass

This caster wheel is designed for various applications requiring smooth and reliable mobility. It features a durable rubber wheel with specific dimensions and is equipped with a Delrin bearing for consistent performance.

  • Wheel diameter: 6 in
  • Bearing type: Delrin
  • Wheel width: 2 in
  • Wheel core material: Rubber
  • Axle size: 1/2 in
  • Wheel bearing material: Steel
  • Hardness: Shore 70A
  • Mold-on rubber construction

Catalog No. 50-005-30640 Supplier MSC Supplier No. 65366163
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This caster wheel is designed for various applications requiring smooth and reliable mobility. It features a durable rubber wheel with specific dimensions and is equipped with a Delrin bearing for consistent performance.

  • Wheel diameter: 6 in
  • Bearing type: Delrin
  • Wheel width: 2 in
  • Wheel core material: Rubber
  • Axle size: 1/2 in
  • Wheel bearing material: Steel
  • Hardness: Shore 70A
  • Mold-on rubber construction

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.