Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fairbanks Swivel Top Plate Caster, Rubber, 5 in Wheel Dia, 2 in Wheel Width, 350 lb Capacity

Catalog No. 5000529958
Encompass

This swivel top plate caster features a rubber wheel with a 5 in diameter and 2 in width, offering a 350 lb load capacity and an overall height of 9-1/2 in. Designed for heavy-duty applications, it incorporates a one-piece swivel caster fork and an orbit formed bolt for robust performance.

  • Plate mount type
  • Roller bearing with sealed type
  • Stamp formed swivel construction
  • Kingpin swivel construction
  • Plate length: 6.25 in
  • Plate width: 4.5 in
  • Overall height: 9-1/2 in
  • Epoxy finish
  • Heavy-duty application
  • Rubber mold on cast iron

Catalog No. 50-005-29958 Supplier MSC Supplier No. 01357409
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster features a rubber wheel with a 5 in diameter and 2 in width, offering a 350 lb load capacity and an overall height of 9-1/2 in. Designed for heavy-duty applications, it incorporates a one-piece swivel caster fork and an orbit formed bolt for robust performance.

  • Plate mount type
  • Roller bearing with sealed type
  • Stamp formed swivel construction
  • Kingpin swivel construction
  • Plate length: 6.25 in
  • Plate width: 4.5 in
  • Overall height: 9-1/2 in
  • Epoxy finish
  • Heavy-duty application
  • Rubber mold on cast iron

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.