Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ 384-Well, Cell Culture-Treated, Flat-Bottom Microplate

Catalog No. 08772129 Shop All Corning Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08-772-129 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-772-129 Supplier Falcon™ Supplier No. 353988
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Color:White; Sterility:Sterile; Lid:With Lid

  • Ideal for use in high throughput systems
  • Falcon 384-well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
  • TRUSTED_SUSTAINABILITY

    Specifications

    Barcode No Barcode
    Format Standard
    Lid With Lid
    Content And Storage Ambient
    Culture Area 10 mm2
    Array 16 x 24
    Binding Type TC-Treated
    Color White
    Product Type Microplate
    For Use With (Equipment) Automation systems
    Material Polystyrene
    No. of Wells 384
    Volume (Metric) Working 15 to 110 μL
    Sterility Sterile
    Surface Treatment Cell Culture
    Well Shape Flat Bottom (F-well)
    No. per Case 50/Cs.
    No. per Pack 5/Pk.
    Quantity 50/Cs.
    Well Color White
    Show More Show Less
    WARNING: Cancer - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.