Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ In Vitro Fertilization Plasticware
BIOPHARMA

Catalog No. 0877280 Shop All Corning Products
Change view
Click to view available options
Type:
50 x 9 mm Low-wall Dish
60 x 15 mm One-well Dish
60 x 15 mm Round Dish
Culture Area:
19 cm2
2.89 cm2
21.29 cm2
Surface Treatment:
Not TC-Treated
TC-Treated
Quantity:
20/pk, 500/cs
4/pk, 100/cs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Culture Area Surface Treatment Quantity
08-772-80 50 x 9 mm Low-wall Dish 19 cm2 Not TC-Treated 4/pk, 100/cs
08-772-43 60 x 15 mm One-well Dish 2.89 cm2 TC-Treated 20/pk, 500/cs
08-772-42 60 x 15 mm Round Dish 21.29 cm2 TC-Treated 20/pk, 500/cs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 08-772-80 Supplier Falcon™ Supplier No. 353655

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Falcon™ IVF plasticware for manipulation and observation of ova and embryos. Design features a sterile, flat, optically clear, single use device.

Note: The lids of the Falcon™ IVF Products are not certified nonembryotoxic.

  • Pre-tested plasticware for in vitro fertilization (IVF)
  • CE marked to the Medical Device Directive 93/42/EEC
  • Manufactured in accordance with FDA Quality System Regulation
  • US FDA-cleared Class II medical device
  • Nonembryotoxic, Nonpyrogenic, Noncytotoxic
  • Tissue culture (TC)-treated for a consistent hydrophilic surface
  • Low-wall dish is not TC-treated (not wettable) for optimal media droplet consistency
  • Sterilized by gamma irradiation (SAL 10-6)
  • Flat dish bottoms for distortion-free optics
  • Packaged in peel-open, medical-style packaging, Multi-unit bags have reseal tabs

Certifications

CE marked

TRUSTED_SUSTAINABILITY

Specifications

Culture Area 19 cm2
Material Polystyrene
Type 50 x 9 mm Low-wall Dish
Quantity 4/pk, 100/cs
No. per Pack 4/Pk.
No. per Case 100/Cs.
Surface Treatment Not TC-Treated
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.