Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Polystyrene Serological Pipets, Sterile, Bulk Pack
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. p-163659 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.25 mL
Negative Graduations:
0.4 mL
0.8 mL
2.5 mL
3 mL
7 mL
Color:
Blue
Green
Purple
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Negative Graduations Color
13-675-10AA 1 mL 0.01 mL 0.4 mL Yellow
13-675-10DD 2 mL 0.01 mL 0.8 mL Green
13-675-10EE 25 mL 0.25 mL 7 mL Purple
13-675-18 10 mL 0.01 mL 3 mL Red
13-675-21 5 mL 0.01 mL 2.5 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-675-10AA Supplier Falcon™ Supplier No. 357506
Add to Cart
Add to Cart

Color-coded pipets facilitate correct size selection. Falcon™ Serological Pipets are ideal for tissue culture or any nontoxic solution.

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Compliance

Calibrated To Deliver/Blow Out

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3%
Aspirator Plug Yes
Coefficient of Variation 1.5%
Material Polystyrene
Sterility Sterile
For Use With (Application) For tissue culture usage or any non toxic solution
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.4 mL
Tip Style Standard
Tolerance ±3%
Packaging Type Bulk
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet, Single-use
Disposable Single-use
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.