Learn More
Description
These bacteriological Petri dishes are not tissue culture treated for cell attachment; for applications where cell attachment is not desired. Made from crystal-grade polystyrene for optical clarity. Surface is hydrophobic.
- Durable construction for stable dish manipulation
- Crystal-grade, virgin polystyrene for optical clarity
- Sterile
- Dimensions listed (diameter x height)
Order Info
Packaged 20 per sleeve.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Clear |
| Culture Area | 11.87 cm2 |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Untreated |
| Type | Cell Culture Petri Dish |
| No. per Case | 500/Cs. |
| No. per Pack | 20/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


