Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Polystyrene Microplates
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 0877251 Shop All Corning Products
Change view
Click to view available options
Culture Area:
2 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
08-772-51 2 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-772-51 Supplier Falcon™ Supplier No. 351147
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of crystal grade virgin polystyrene for optimum visibility. Falcon™ Polystyrene Microplates are available with tissue culture-treated and nontreated surfaces.

Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.

  • Choose tissue culture-treated or nontreated surfaces
  • Nontreated growth surface is more hydrophobic than tissue culture surface and is similiar to the surface of a bacteriological Petri dish
  • Sterilized by gamma irradiation
  • Lid design permits stable stacking on benchtop or in incubator
  • All plates (except 08-772-2A and 08-772-16) have patented “labyrinth” lid that reduces evaporation of media from wells, minimizes the risk of contamination
  • Deep skirt and serrated edge permit a firmer grip for plate manipulation
  • Exceptional optical clarity allows for visualization of all cell monolayers
  • Frosted writing ends provide clear writing area for quick identification
  • All plates and lids are suitable for both manual and automated handling

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Array 4 x 6
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 3.5 mL
Color Clear
Culture Area 2 cm2
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment Non-treated
Type Cell Culture Plate
Volume (Metric) Working 1.5 to 2.2 mL
Well Count 24
Includes Lid
Packaging Individually Wrapped
Quantity 50/Cs.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.