Learn More
Description
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
Specifications
| Lid | With Lid |
| Culture Area | 0.34 cm2 |
| Array | 8 x 12 |
| Binding Type | TC-Treated |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Well Shape | Flat Bottom (F-well) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.