Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Fall Protection Back Pack

Catalog No. 17103873
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-103-873 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-873 Supplier Werner Co. Supplier No. K120002
Add to Cart
Add to Cart

Fall protection back pack.

Constructed of high strength polyester.

  • Reinforced bottom
  • Padded shoulder straps

Specifications

Product Type Backpack
Color Black
Material Polyester
Closure Type Zipper
Dimensions (L x W) 24 x 15.6 in.
For Use With (Application) Storage
For Use With (Equipment) Harness and lanyard combinations
Holds Nylon Handles
Length (English) 24 in.
Length (Metric) 60.96 cm
Quantity 1 Ea.
Sterility Non-sterile
Weight (English) 2 lb.
Weight (Metric) 0.91 kg
Width (English) 15.6 in.
Width (Metric) 39.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.