Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fantech Fan, 30 in Blade, 1/3 hp, 1 ea

Catalog No. 5000506944
Encompass

This Fantech direct drive fan is designed for efficient air movement. It features a 30-inch blade and a 1/3 hp motor, making it suitable for various ventilation needs.

  • Blade size: 30 in
  • Motor horsepower: 1/3 hp
  • Maximum airflow: 6,075 CFM
  • Power phase: Single phase
  • Mounting options: Vertical and horizontal
  • Drive type: Direct drive
  • Electrical: 4.4 Amps, 115 Volts
  • Speed: 1 speed
  • Construction material: Galvanized steel

Catalog No. 50-005-06944 Supplier MSC Supplier No. 74077652
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Fantech direct drive fan is designed for efficient air movement. It features a 30-inch blade and a 1/3 hp motor, making it suitable for various ventilation needs.

  • Blade size: 30 in
  • Motor horsepower: 1/3 hp
  • Maximum airflow: 6,075 CFM
  • Power phase: Single phase
  • Mounting options: Vertical and horizontal
  • Drive type: Direct drive
  • Electrical: 4.4 Amps, 115 Volts
  • Speed: 1 speed
  • Construction material: Galvanized steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.