Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Farabeuf Retractors, Set of 2

Catalog No. 21124604 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.75 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-604 4.75 in.
21-124-605 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-604 Supplier Surgical Design™ Supplier No. 29405
Add to Cart
Add to Cart

Farabeuf retractors deliver dependable double-ended tissue retraction for controlled exposure.

  • Constructed from premium surgical-grade stainless steel for strength, precision, and corrosion resistance
  • Set of 2 retractors in matching sizes — choose 4.75 in. or 6 in.
  • Double-ended design allows flexible retraction for both shallow and deeper fields
  • Flat ergonomic handle ensures a steady, comfortable grip and optimal control
  • Polished satin finish minimizes glare under surgical lighting and allows for easy sterilization
  • Lightweight yet durable, designed for stability and reduced hand fatigue
  • Autoclavable and reusable, ensuring long-lasting professional performance
  • Engineered for firm tissue retraction with smooth, atraumatic edges
  • Designed for balance, durability, and consistent performance in clinical settings
  • Ideal for general, orthopedic, and plastic surgery
  • Commonly used for soft tissue retraction, wound exposure, and dissection assistance
  • Suitable for clinical, hospital, and educational use

Specifications

Product Type Farabeuf Retractor
Grade Surgical
Length (English) 4.75 in.
Length (Metric) 16.5 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
No. per Pack 2
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.