Learn More
Description
- Constructed from premium surgical-grade stainless steel for strength, precision, and corrosion resistance
- Set of 2 retractors in matching sizes — choose 4.75 in. or 6 in.
- Double-ended design allows flexible retraction for both shallow and deeper fields
- Flat ergonomic handle ensures a steady, comfortable grip and optimal control
- Polished satin finish minimizes glare under surgical lighting and allows for easy sterilization
- Lightweight yet durable, designed for stability and reduced hand fatigue
- Autoclavable and reusable, ensuring long-lasting professional performance
- Engineered for firm tissue retraction with smooth, atraumatic edges
- Designed for balance, durability, and consistent performance in clinical settings
- Ideal for general, orthopedic, and plastic surgery
- Commonly used for soft tissue retraction, wound exposure, and dissection assistance
- Suitable for clinical, hospital, and educational use
Specifications
Specifications
| Product Type | Farabeuf Retractor |
| Grade | Surgical |
| Length (English) | 6 in. |
| Length (Metric) | 15.25 cm |
| Material | Stainless Steel |
| Size | Standard |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO/GMP |
| Color | Silver |
| No. per Pack | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.