Learn More
Faropenem Sodium, G-Biosciences

Description
It has been shown to be Beta-lactamase resistant and is especially effective against anaerobic bacteria responsible for oral infections, but targets a variety of gram-positive and gram-negative bacteria. Faropenem sodium is freely soluble in water.
Specifications
Specifications
| Boiling Point | 570.2°C |
| Quantity | 50 mg |
| Percent Purity | 98% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.