Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fast Blue B Salt , MP Biomedicals, LLC

Catalog No. MP215020180 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP215020180 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP215020180 Supplier MP Biomedicals, Inc Supplier No. 0215020180
Add to Cart
Add to Cart

Fast Blue B Salt is a stain that is used for the determination of various compounds.

  • Fast blue B salt is useful for TLC of Aflatoxins
  • Fast Blue B is a diazonium salt used as a tissue stain
  • It has been used to demonstrate esterase activity
  • Histochemically it has stained enterochromaffin cells and cells that have gone under free radical oxidative damage
TRUSTED_SUSTAINABILITY

Specifications

Absorbance λmax (water): 208 to 211, 305 to 308, 369 to 374 nm
Packaging Glass
Color Yellow
Quantity 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.