Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Fastlane™ Drop-Over Cable Protector

Catalog No. 17456134 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Length (Metric):
0.91 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17-456-134 0.91 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-134 Supplier Checkers Supplier No. FL2X1.75O
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

2-Channel Drop-Over Cable Protector for 1 in. Lines.

  • Protects Cables and Hoses Up to 1.0 in. Outside Dia.
  • Patented L-Connectors to Extend to Any Length
  • For Lightweight Vehicles and Pedestrian Traffic
  • Patented 5-Bar Tread Surface for Maximum Traction
  • Universal Safety Colors (UV Stabilized)
  • Modular Interlocking Design for Easy Setup

Specifications

Type Cable Tie
Material Plastic
Color Orange
Length (Metric) 0.91 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.