Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHECKERS™ FastLane™ One Channel Drop Over Cable Protector

Catalog No. 19085959 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-085-959 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-959 Supplier CHECKERS™ Supplier No. FL1X1.5O
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for lightweight vehicles and pedestrian traffic at home, offices, warehouses, and commercial and industrial environments.

  • Large size protects cables and cords up to 1 in. in diameter.
  • Small size protects cables and cords up to 0.5 in. in diameter.
  • For lightweight vehicles and pedestrian traffic.
  • All weather polyurethane construction for moderate load capacity.
  • Patented 5-bar tread surface provides maximum traction.
  • Heavy duty L-shaped connector interlocks modular sections.
  • Increase traction with optional Carpet Kit with VELCRO Brand Fasteners and/or anti-slip rubber pads for smooth surfaces.
  • Lightweight, modular design for easy setup, disassembly, and storage.
  • Safety warning symbols molded into protector surface.
  • Connect alternating colors to enhance visual warning

Specifications

Color Orange
Length (English) 3 ft.
Packaging Quantity 1 Ea.
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.