Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals FastPrep-96™ Pro

Catalog No. 11992347 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
66 x 40 x 54 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
11-992-347 66 x 40 x 54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-992-347 Supplier MP Biomedicals Supplier No. 116014500
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

FastPrep-96™ Pro is a versatile, high-speed homogenizer for high-throughput sample preparation.

  • High-Throughput Processing: Simultaneously homogenizes up to 192 samples in 2 x 96-well plates for maximum efficiency.
  • Complete and Fast Lysis: Rapid linear motion ensures thorough disruption of tough samples within seconds.
  • High Yield and Purity: Extracts intact DNA and RNA with minimal degradation for reliable downstream applications.
  • Optimized for Lysing Matrix Beads: Enhances sample disruption and maximizes biomolecule recovery.
  • Reproducible Results: Delivers consistent performance across multiple runs.
  • Customizable Settings: Adjustable speed, time, and intervals for diverse sample types and protocols.
  • Compact and Durable: Space-saving, high-throughput design built for long-term use.
  • Time-Saving Efficiency: Reduces manual processing for faster sample preparation.
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 66 x 40 x 54 cm
For Use With (Application) Highthroughput homogenizer engineered for the rapid and efficient lysis of even the most challenging samples.
Noise Level <70 dB
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.