Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ FBG Series Laboratory Freezers PROMO

Catalog No. FB2325FAF25 Shop All Fisherbrand Products
Change view
Click to view available options
23 cu. ft. (700 L)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
FB2325FAF25 23 cu. ft. (700 L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. FB2325FAF25

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Laboratory freezers built from the ground up to meet your cold storage needs, offering quiet operation, optimal performance, and sustainable design. The series is packed with features, including pre-installed casters, alarms, a controller backup system, and remote alarm contacts.

  • Three convenient sizes ranging from 12 cu. ft. to 49 cu. ft.
  • Quiet operation at less than 52 dB
  • ENERGY STAR-certified freezers
  • Auto-defrost
  • Insulated solid doors
  • Four 2-in. casters; front casters are lockable
  • Self-closing door with 90° stop
  • Temperature, door ajar, and power failure alarms
  • 12-hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
TRUSTED_SUSTAINABILITY

Specifications

Type Freezer
Capacity (English) 23 cu. ft.
Capacity (Metric) 700 L
Temperature Range -15°C to -29°C
Temperature Sensor Yes
Temperature (Setpoint) -25°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Aluminum
Chamber Material Aluminum
Shelves 4
Capacity (English) Shelf 100 lb.
Capacity (Metric) Shelf 45 kg
Certifications/Compliance cULus
Style Upright
Casters Yes
For Use With (Application) General Purpose
Warranty 3 Years Parts and Labor and 2 Year Compressor
Defrost Automatic
Dimensions (DxWxH) Exterior 39 x 24 x 58 in.
Monitoring Options Alarm Module, Battery Back-up
Access Security Yes
On-Board Datalogging Yes
Backup Systems Yes
Plug Type NEMA 5-15 P
Voltage 115 V
Frequency 60 Hz
Compressor Bottom-mounted
Refrigerant R290
Shipping Weight (English) 315 lb.
Shipping Weight (Metric) 143 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.