Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ FBG Series Sample Prep Refrigerators PROMO

Catalog No. FBG2305CF25 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
23 cu. ft.
29.2 cu. ft.
45.8 cu. ft.
51.1 cu. ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
FBG2305CF25 23 cu. ft.
FBG3005CF25 29.2 cu. ft.
FBG4505CF25 45.8 cu. ft.
FBG5005AF25 51.1 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. FBG2305CF25

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Sample Prep refrigerators equipped with a duplex outlet and access ports are built to help meet your temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design.

  • Single and double door sizes ranging from 23 cu. ft. to 50 cu. ft.
  • Two 2 in. (5 cm) side wall access ports with insulated hinged covers for solvent, waste, and other common tubing and hoses.
  • Safety switch protected internal electrical duplex outlet
  • Heat-free defrost
  • Double-pane glass doors
  • Four 2-in. casters; front casters are lockable
  • Keyed door locks, compatible with popular E-lock adapters
  • ENERGY STAR-certified refrigerator
  • Self-closing doors with 90° stop
  • Bright LED interior lighting
  • Temperature, door ajar, and power failure alarms
  • 12-hour controller battery backup
  • Remote alarm contacts
  • Rear access port
  • Quiet operation at less than 53 dB
TRUSTED_SUSTAINABILITY

Specifications

Type Refrigerator
Capacity (English) 23 cu. ft.
Capacity (Metric) 650 L
Temperature Range 3°C to 7°C
Temperature (Setpoint) 5°C
Refrigerant R290
Door Style Glass Self-closing with Lock
No. of Doors 1
Door Material Glass
Shelves 4 Adjustable
Capacity (English) Shelf 100 lb.
Capacity (Metric) Shelf 45 kg
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Certifications/Compliance cULus, ENERGYSTAR, EPA SNAP
Style Freestanding
Casters Yes, Front Casters Lock
Control Type Capacitive Touch
Ports 1 Rear Access Port, 2 Side Access Ports
Warranty 3 Years Parts and Labor + 2 Year Compressor
Defrost Automatic
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Connectivity Remote Alarm Contacts
Compressor Top-mounted
Dimensions (DxWxH) Exterior 37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 mm)
Dimensions (D x W x H) Interior 28.5 x 24 x 58 in. (723 x 610 x 1473 mm)
Plug Type NEMA 5-15
Voltage 120 V
Frequency 60 Hz
Weight (English) 324 lb.
Weight (Metric) 147 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.