Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ FC S Series Flocculators with Independent Positions
SDP

Catalog No. 11392194
Change view
Click to view available options
Model:
FC S4 - 4 positions
FC S6 - 6 positions
Wattage:
18 w
23 w
Weight (Metric):
12.5 kg
18 kg
Width (Metric):
645 mm
935 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Wattage Weight (Metric) Width (Metric)
11-392-194 FC S4 - 4 positions 18 w 12.5 kg 645 mm
11-392-195 FC S6 - 6 positions 23 w 18 kg 935 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-392-194 Supplier Velp Scientifica™ Supplier No. F105A0111
Add to Cart
Add to Cart
This item is not returnable. View return policy

With independent positions that allow standard conditions to be adopted for jar tests, which are the basic requirement for reproducible results. Velp Scientifica™ FC S Series Flocculators with Independent Positions offer precise speed from an electronically controlled DC gear motor.

  • Independently selectable speeds - 10, 15, 30, 45, 60, 90, 120, 150, 200 and 300 rpm
  • Same product can be submitted to different conditions in parallel
  • Reliable and repeatable results from Velp stirring quality
  • Speed can be changed during the run
  • Illuminated back panel to simplify sample observation
  • Stirring rods adjustable in height without tools
  • Strong resistance to chemical and mechanical corrosion
  • Available in 4-position and 6-position jar tester models

Specifications

Speed 10, 15, 30, 45, 60, 90, 120, 150, 200 and 300 rpm
Voltage 100/240 V
Wattage 18 w
Height (Metric) 347 mm
Width (Metric) 645 mm
Frequency 50/60 Hz
Model FC S4 - 4 positions
Weight (Metric) 12.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.