Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus FC5706P + R77 Multi Centrifuge and Fixed-Angle Rotor Bundle PROMO

Catalog No. 01259091PM Shop All OHAUS Products
Change view
Click to view available options
Capacity:
6 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-259-091PM 6 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-091PM Supplier Ohaus Supplier No. 31060779PM
Get 40% Off OHAUS Centrifuges
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Frontier FC5706P Centrifuge with R77 rotor accommodates 12 x 15 mL RB/FA tubes.

  • Simple and Intuitive Operation: Convenient controls with an intuitive interface allow quick and responsive handling, even while wearing gloves.
  • Versatile Tube Compatibility: Accommodates standard 50 mL and 15 mL tubes, including common blood and urine tubes. With accessories, rotors can also be adapted for smaller sizes down to 1.5 mL.
  • Space-Saving Design: Compact construction integrates all essential functionalities within a small footprint, saving valuable bench space in the lab.
  • Flexible Rotor Options: Offers 5 rotor choices including fixed-angle (18 x 1.5/2.0 mL tubes) and swing-out (4 x 10 mL blood/urine tubes). Rotors are sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 50 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Refrigerated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.