Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LW Scientific USA E8 Centrifuge
SCI_ED

Catalog No. S14187 Shop All LW Scientific Products
Change view
Click to view available options
USA E8 Centrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S14187 USA E8 Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S14187 Supplier LW Scientific Supplier No. E8CU8AV1503/EMD

missing translation for 'validMainframeMsg'

This item is intended for educational purposes only.

Features auto-brake to stop rotor in less than 30 seconds.

  • Accurate speeds for specific g-forces
  • Quiet, vibration-free operation
  • Angled rotor, 8-tube capacity
  • Holds 3mL to 15mL size tubes
  • Maintenance-free motor 12V DC
  • Proper separations without cell damage
  • Clear view port in lid for using tachometer
  • Suction-cupped feet prevent slipping
  • Auto-switching power adapter
  • Lid safety shut-off switch

Specifications

Includes AC-adapter power cord, large 15mL tube sleeves, small 4mL tube sleeve inserts
Max. Speed 3,500 rpm
Electrical Requirements 110/220 V
Certifications/Compliance ISO:9001-13485, CE, CSA (CE, UL, cUL approved)
Product Line Variable Speed
For Use With (Application) Spins blood, urine, fecals, semen
Dimensions (HWD) 24.1 x 27.9 x 27.9 cm (9.5 x 11 x 11 in.)
Net Weight 9.5 lb. (4.3 kg)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.