Learn More
Description
- Screw cap tube is made from opaque polypropylene
- Tubes are self-standing and feature a conical bottom with skirt
- Attached ID label simplifies sample identification process
- Snap-on lid contains an attached spoon for sample collection
Specifications
Specifications
| Color | Natural |
| Description | Polypropylene Cap, and Spoon |
| Diameter (Metric) | 25 mm |
| Includes | Attached Spoon, ID Label |
| Quantity | 500/Cs. |
| Volume (Metric) | 30 mL |
| Height (Metric) | 90 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.