Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Binder Inc FED720UL-208V- OVEN NO MOD
SDP

Catalog No. NC1565061 Shop All BINDER Inc. Products
Encompass_Preferred

  • Forced convection type for uniform heating
  • Interior volume: 26.2 cu ft (741 L)
  • Temperature range: Ambient +10 °C to 300 °C
  • Nominal power: 4.5 kW
  • Rated voltage: 208 V
  • Phase: 3
  • Power frequency: 60 Hz
  • Unit fuse: 3 x 16 A
  • Number of doors: 2
  • Interior material: Stainless steel
  • Heating-up time to 150 °C: 25 min
  • Temperature fluctuation at 150 °C: ±0.6 K
  • Energy consumption at 150 °C: 800 Wh/h
  • Sound-pressure level: 43 dB(A)
  • Maximum rack capacity: 16
  • Load per rack: 99 lbs
  • Net weight: 357 lbs
  • Permitted load: 694 lbs
  • Exterior dimensions (W x D x H): 1165 x 870 x 1590 mm
  • Interior dimensions (W x D x H): 1000 x 570 x 1300 mm
  • Wall clearance back: 6.3 in
  • Wall clearance sideways: 3.94 in

Catalog No. NC1565061 Supplier Binder Inc Supplier No. 90100302
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

  • Forced convection type for uniform heating
  • Interior volume: 26.2 cu ft (741 L)
  • Temperature range: Ambient +10 °C to 300 °C
  • Nominal power: 4.5 kW
  • Rated voltage: 208 V
  • Phase: 3
  • Power frequency: 60 Hz
  • Unit fuse: 3 x 16 A
  • Number of doors: 2
  • Interior material: Stainless steel
  • Heating-up time to 150 °C: 25 min
  • Temperature fluctuation at 150 °C: ±0.6 K
  • Energy consumption at 150 °C: 800 Wh/h
  • Sound-pressure level: 43 dB(A)
  • Maximum rack capacity: 16
  • Load per rack: 99 lbs
  • Net weight: 357 lbs
  • Permitted load: 694 lbs
  • Exterior dimensions (W x D x H): 1165 x 870 x 1590 mm
  • Interior dimensions (W x D x H): 1000 x 570 x 1300 mm
  • Wall clearance back: 6.3 in
  • Wall clearance sideways: 3.94 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.