Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Federal Signal Evacuator Plus Back-up Alarms

Catalog No. 19819972
Encompass
Encompass_Preferred
Change view
Click to view available options
Description:
97 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-819-972 97 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-972 Supplier Federal Signal Supplier No. 210331SSG
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dual-function feature allows allarm to produce two distinctly different tones

  • 12-48VDC and includes universal mounting bracket
  • Tow distinct tones by reversing the polarity; normal polarity produces pulse tone and reversed polarity produces constant-on tone

210331

  • Sound level: 97db
  • Amp Draw: 0.03 at 12VDC
  • Voltage: 9-48VDC
  • Sound frequency: 2.4kHz
  • L x W x H: 2.9 x 2.9 x 2.4 in. (73 x 73 x 62mm)

210333

  • Sound level: 107db
  • Amp Draw: 0.17 at 12VDC
  • Voltage: 9-48VDC
  • Sound frequency: 2.7kHz
  • L x W x H: 2.9 x 2.9 x 2.4 in. (73 x 73 x 62mm)

Specifications

Voltage 12/24 VDC
Amperage 0.09 A
Certifications/Compliance SAE J994, OHSA
Description 97 dB
For Use With (Application) For applications where two tones are better than one
Height (English) 2.9 in.
Height (Metric) 7.3 cm
Includes Universal mounting bracket, heavy gauge Steel mounting bracket
Length (English) 2.9 in.
Length (Metric) 7.3 cm
Product Type Back-up Alarm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.