Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Plastic Feeding Tubes, 13ga (purple) x 150mm, 10 sterile pouches of 5 (50 tubes)
SDP

Catalog No. 50475756
Encompass

The Instech FTP‑13‑150‑50 is a sterile 13‑gauge polypropylene feeding tube designed for oral gavage in large rodents and rabbits. It features a flexible translucent tube with a purple polypropylene female luer hub and a soft elastomer tip designed to minimize esophageal trauma and reduce the risk of inadvertent tracheal insertion. FTP‑13‑150‑50 is supplied in 10 sterile pouches of 5 tubes (50 total) for safe, disposable dosing workflows.

Features

  • Gauge: 13ga (purple hub)
  • Length: 150 mm
  • Tube Material: Medical‑grade polypropylene
  • Tip Material: Soft elastomer, trauma‑reducing
  • Connection: Female luer
  • Sterility: EtO‑sterilized
  • Package Configuration: 50 tubes (10 pouches × 5)
  • Use Case: Oral gavage for dosing and compound delivery

Catalog No. 50-475-756 Supplier Instech Supplier No. FTP1315050
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTP‑13‑150‑50 is a sterile 13‑gauge polypropylene feeding tube designed for oral gavage in large rodents and rabbits. It features a flexible translucent tube with a purple polypropylene female luer hub and a soft elastomer tip designed to minimize esophageal trauma and reduce the risk of inadvertent tracheal insertion. FTP‑13‑150‑50 is supplied in 10 sterile pouches of 5 tubes (50 total) for safe, disposable dosing workflows.

Features

  • Gauge: 13ga (purple hub)
  • Length: 150 mm
  • Tube Material: Medical‑grade polypropylene
  • Tip Material: Soft elastomer, trauma‑reducing
  • Connection: Female luer
  • Sterility: EtO‑sterilized
  • Package Configuration: 50 tubes (10 pouches × 5)
  • Use Case: Oral gavage for dosing and compound delivery

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.