Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Polyurethane feeding tubes, 13ga x 88mm, 10 sterile pouches of 5
SDP

Catalog No. 50890118
Encompass

The Instech FTPU-13-88-50 is a 13-gauge polyurethane feeding tube designed for oral gavage in large rats or small rabbits. This 8.8 cm (3.5 in) tube features a soft, bulb-shaped tip to minimize the risk of esophageal trauma or accidental tracheal intubation. Polyurethane provides durability against gnawing while remaining flexible for safe insertion into the stomach. This reusable, medical-grade tube reduces animal stress and improves safety during repeated dosing protocols in laboratory settings.

Features

  • Material: Polyurethane (PU)
  • Size: 13-gauge, 8.8 cm (3.5 in)
  • Tip: Protective bulb
  • Species: Large Rat / Small Rabbit
  • Quantity: Pack of 50
  • Design: Flexible and gnaw-resistant

Catalog No. 50-890-118 Supplier Instech Supplier No. FTPU138850
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTPU-13-88-50 is a 13-gauge polyurethane feeding tube designed for oral gavage in large rats or small rabbits. This 8.8 cm (3.5 in) tube features a soft, bulb-shaped tip to minimize the risk of esophageal trauma or accidental tracheal intubation. Polyurethane provides durability against gnawing while remaining flexible for safe insertion into the stomach. This reusable, medical-grade tube reduces animal stress and improves safety during repeated dosing protocols in laboratory settings.

Features

  • Material: Polyurethane (PU)
  • Size: 13-gauge, 8.8 cm (3.5 in)
  • Tip: Protective bulb
  • Species: Large Rat / Small Rabbit
  • Quantity: Pack of 50
  • Design: Flexible and gnaw-resistant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.