Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Plastic Feeding Tubes, 15ga (blue) x 100mm. 50 sterile pouches of 5 (250 tubes)
SDP

Catalog No. 5081040
Encompass

The Instech FTP-15-100 is a 15-gauge disposable polypropylene feeding tube designed for oral gavage in rats. This 100 mm (4 in) flexible tube features a soft, bulb-shaped elastomer tip to minimize the risk of esophageal trauma and accidental tracheal intubation. Its translucent, medical-grade construction allows for clear visualization of compound delivery while eliminating cross-contamination risks. Features

  • Material: Polypropylene with elastomer tip
  • Size: 15ga (blue), 100 mm (4 in)
  • Species: Rat
  • Quantity: Box of 250 (50 pouches of 5)
  • Benefit: Animal welfare refinement over rigid metal

Catalog No. 50-810-40 Supplier Instech Supplier No. FTP15100
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTP-15-100 is a 15-gauge disposable polypropylene feeding tube designed for oral gavage in rats. This 100 mm (4 in) flexible tube features a soft, bulb-shaped elastomer tip to minimize the risk of esophageal trauma and accidental tracheal intubation. Its translucent, medical-grade construction allows for clear visualization of compound delivery while eliminating cross-contamination risks. Features

  • Material: Polypropylene with elastomer tip
  • Size: 15ga (blue), 100 mm (4 in)
  • Species: Rat
  • Quantity: Box of 250 (50 pouches of 5)
  • Benefit: Animal welfare refinement over rigid metal

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.