Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Plastic Feeding Tubes, 15ga (blue) x 78mm. 50 sterile pouches of 5 (250 tubes)
SDP

Catalog No. 5081041
Encompass

The Instech FTP-15-78 is a 15-gauge disposable polypropylene feeding tube designed for oral gavage in rats weighing 200–300g. This 78 mm (3.1 in) flexible tube features a soft, bulb-shaped elastomer tip (3.0 mm diameter) to minimize the risk of esophageal trauma and accidental tracheal intubation. Its translucent construction allows for clear visualization of compound delivery, making it a preferred animal welfare refinement over rigid metal tubes. Features

  • Material: Polypropylene with elastomer tip
  • Size: 15ga (blue), 78 mm (3.1 in)
  • Dimensions: 1.8mm OD x 1.2mm ID
  • Dead Volume: 90 µL
  • Quantity: Box of 250 (50 pouches of 5)
  • Benefit: Optimized for rats; reduces inflammation risk

Catalog No. 50-810-41 Supplier Instech Supplier No. FTP1578
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTP-15-78 is a 15-gauge disposable polypropylene feeding tube designed for oral gavage in rats weighing 200–300g. This 78 mm (3.1 in) flexible tube features a soft, bulb-shaped elastomer tip (3.0 mm diameter) to minimize the risk of esophageal trauma and accidental tracheal intubation. Its translucent construction allows for clear visualization of compound delivery, making it a preferred animal welfare refinement over rigid metal tubes. Features

  • Material: Polypropylene with elastomer tip
  • Size: 15ga (blue), 78 mm (3.1 in)
  • Dimensions: 1.8mm OD x 1.2mm ID
  • Dead Volume: 90 µL
  • Quantity: Box of 250 (50 pouches of 5)
  • Benefit: Optimized for rats; reduces inflammation risk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.