Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Polyurethane feeding tubes, 16ga x 38mm, 50 sterile pouches of 5
SDP

Catalog No. 50890119
Encompass

The Instech FTPU-16-38 is a 16-gauge polyurethane feeding tube designed for oral gavage in mice. This 3.8 cm (1.5 in) tube features a soft, bulb-shaped tip to prevent tissue trauma and reduce the risk of accidental tracheal entry. Polyurethane offers a superior balance of flexibility and durability, resisting collapses and gnawing more effectively than silicone. This medical-grade, reusable tube is engineered to improve animal welfare and ensure consistent dosing during short-term or chronic laboratory studies.

Features

  • Material: Polyurethane (PU)
  • Size: 16-gauge, 3.8 cm (1.5 in)
  • Tip: Protective bulb
  • Species: Rat
  • Quantity: Box of 50
  • Benefit: Minimizes esophageal trauma

Catalog No. 50-890-119 Supplier Instech Supplier No. FTPU1638
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Instech FTPU-16-38 is a 16-gauge polyurethane feeding tube designed for oral gavage in mice. This 3.8 cm (1.5 in) tube features a soft, bulb-shaped tip to prevent tissue trauma and reduce the risk of accidental tracheal entry. Polyurethane offers a superior balance of flexibility and durability, resisting collapses and gnawing more effectively than silicone. This medical-grade, reusable tube is engineered to improve animal welfare and ensure consistent dosing during short-term or chronic laboratory studies.

Features

  • Material: Polyurethane (PU)
  • Size: 16-gauge, 3.8 cm (1.5 in)
  • Tip: Protective bulb
  • Species: Rat
  • Quantity: Box of 50
  • Benefit: Minimizes esophageal trauma

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.