Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Polyurethane feeding tubes, 16ga x 38mm, 10 sterile pouches of 5
SDP

Catalog No. 50890120
Encompass

The Instech FTPU-16-38-50 is a 16-gauge polyurethane feeding tube designed for oral gavage in mice. This 3.8 cm (1.5 in) tube features a larger inner diameter than standard polypropylene tubes, facilitating the delivery of viscous compounds. The soft, rounded tip is engineered to wipe clean upon withdrawal, reducing the risk of accidental compound aspiration. Its medical-grade polyurethane construction provides a balance of flexibility and durability, minimizing esophageal trauma while resisting gnawing. This box of 50 tubes ensures high surgical standards for short-term or chronic laboratory studies.

Features

  • Material: Polyurethane (PU)
  • Size: 16-gauge, 3.8 cm (1.5 in)
  • Tip: Straight and rounded
  • Species: Mouse
  • Quantity: Box of 50 (10 pouches of 5)
  • Benefit: Ideal for viscous compounds

Catalog No. 50-890-120 Supplier Instech Supplier No. FTPU163850
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTPU-16-38-50 is a 16-gauge polyurethane feeding tube designed for oral gavage in mice. This 3.8 cm (1.5 in) tube features a larger inner diameter than standard polypropylene tubes, facilitating the delivery of viscous compounds. The soft, rounded tip is engineered to wipe clean upon withdrawal, reducing the risk of accidental compound aspiration. Its medical-grade polyurethane construction provides a balance of flexibility and durability, minimizing esophageal trauma while resisting gnawing. This box of 50 tubes ensures high surgical standards for short-term or chronic laboratory studies.

Features

  • Material: Polyurethane (PU)
  • Size: 16-gauge, 3.8 cm (1.5 in)
  • Tip: Straight and rounded
  • Species: Mouse
  • Quantity: Box of 50 (10 pouches of 5)
  • Benefit: Ideal for viscous compounds

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.