Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Plastic Feeding Tubes, 18ga (pink) x 30mm. 50 sterile pouches of 5 (250 tubes)
SDP

Catalog No. 5081042
Encompass

The Instech FTP-18-30 is a flexible polypropylene feeding tube designed for oral gavage in laboratory research, specifically for large mice or small rats. It serves as a safer alternative to stainless steel needles, featuring a soft elastomer tip that minimizes the risk of esophageal trauma or accidental tracheal insertion. This disposable, sterile tool is part of the "Be Nice" product line, focusing on animal welfare and the elimination of cross-contamination in study environments.

Features

  • Gauge: 18ga (Pink hub)
  • Length: 30mm
  • Dimensions: 1.2mm OD x 0.7mm ID
  • Material: Medical-grade polypropylene with elastomer bulb tip
  • Safety: Flexible body reduces tissue damage risks
  • Sterility: Provided sterile in pouches of 5
  • Efficiency: Single-use design avoids cleaning/sterilization
  • Connection: Standard Luer hub fits plastic syringes

Catalog No. 50-810-42 Supplier Instech Supplier No. FTP1830
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTP-18-30 is a flexible polypropylene feeding tube designed for oral gavage in laboratory research, specifically for large mice or small rats. It serves as a safer alternative to stainless steel needles, featuring a soft elastomer tip that minimizes the risk of esophageal trauma or accidental tracheal insertion. This disposable, sterile tool is part of the "Be Nice" product line, focusing on animal welfare and the elimination of cross-contamination in study environments.

Features

  • Gauge: 18ga (Pink hub)
  • Length: 30mm
  • Dimensions: 1.2mm OD x 0.7mm ID
  • Material: Medical-grade polypropylene with elastomer bulb tip
  • Safety: Flexible body reduces tissue damage risks
  • Sterility: Provided sterile in pouches of 5
  • Efficiency: Single-use design avoids cleaning/sterilization
  • Connection: Standard Luer hub fits plastic syringes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.