Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Plastic Feeding Tubes, 18ga (pink) x 75mm. 50 sterile pouches of 5 (250 tubes)
SDP

Catalog No. 5081045
Encompass

The Instech FTP-18-75 is a flexible polypropylene gavage needle designed to minimize trauma during oral dosing in rats. These feeding tubes are a softer alternative to traditional stainless steel needles, reducing the risk of esophageal perforation and accidental tracheal insertion.

Features

  • Type: Flexible plastic feeding tube (gavage needle)
  • Material: Medical-grade polypropylene with a soft, bulbous tip
  • Tube Diameter: 18ga (1.2mm) OD x 0.03in (0.7mm) ID
  • Tube Length: 3.0in (75mm)
  • Quantity: Provided in a box of 250 (50 sterile pouches of 5 tubes each)
  • Compatibility: Features a standard luer hub for secure attachment to syringes
  • Application: Specifically sized for rats ranging from 200g to 300g

Catalog No. 50-810-45 Supplier Instech Supplier No. FTP1875
May include imposed supplier surcharges.
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTP-18-75 is a flexible polypropylene gavage needle designed to minimize trauma during oral dosing in rats. These feeding tubes are a softer alternative to traditional stainless steel needles, reducing the risk of esophageal perforation and accidental tracheal insertion.

Features

  • Type: Flexible plastic feeding tube (gavage needle)
  • Material: Medical-grade polypropylene with a soft, bulbous tip
  • Tube Diameter: 18ga (1.2mm) OD x 0.03in (0.7mm) ID
  • Tube Length: 3.0in (75mm)
  • Quantity: Provided in a box of 250 (50 sterile pouches of 5 tubes each)
  • Compatibility: Features a standard luer hub for secure attachment to syringes
  • Application: Specifically sized for rats ranging from 200g to 300g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.