Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Plastic Feeding Tubes, 20ga (yellow) x 34mm, 10 Sterile Pouches of 5 (50 tubes)
SDP

Catalog No. NC2940791
Encompass

The Instech FTP-20-34-50 is a 20-gauge polypropylene feeding tube designed for oral gavage in mice. This 3.4 cm (1.3 in) tube features a soft, bulb-shaped tip to minimize the risk of esophageal trauma or accidental tracheal intubation. Polyurethane provides an ideal balance of flexibility for safe insertion and durability against gnawing, outperforming traditional polypropylene or silicone alternatives. This medical-grade, reusable tube is engineered to reduce animal stress and improve safety during repeated dosing protocols in laboratory research.

Features

  • Material: Polyurethane (PU)
  • Size: 20-gauge, 3.4 cm (1.3 in)
  • Tip: Protective bulb
  • Species: Mouse
  • Quantity: Box of 50
  • Benefit: Minimizes risk of perforation and animal distress

Catalog No. NC2940791 Supplier Instech Supplier No. FTP203450
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTP-20-34-50 is a 20-gauge polypropylene feeding tube designed for oral gavage in mice. This 3.4 cm (1.3 in) tube features a soft, bulb-shaped tip to minimize the risk of esophageal trauma or accidental tracheal intubation. Polyurethane provides an ideal balance of flexibility for safe insertion and durability against gnawing, outperforming traditional polypropylene or silicone alternatives. This medical-grade, reusable tube is engineered to reduce animal stress and improve safety during repeated dosing protocols in laboratory research.

Features

  • Material: Polyurethane (PU)
  • Size: 20-gauge, 3.4 cm (1.3 in)
  • Tip: Protective bulb
  • Species: Mouse
  • Quantity: Box of 50
  • Benefit: Minimizes risk of perforation and animal distress

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.