Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Plastic Feeding Tubes, 22ga (black) x 38mm, 10 sterile pouches of 5 (50 tubes)
SDP

Catalog No. NC1590712
Encompass

The Instech FTP-22-38-50 is a pack of 50 flexible polypropylene feeding tubes designed for oral gavage in rats. Featuring a 22ga (0.7 mm) outer diameter and a length of 1.5 inches (38 mm), these disposable tubes are an animal welfare refinement over rigid metal needles, reducing the risk of esophageal trauma. The medical-grade material is transparent for visualization of delivery, and the soft elastomer tip helps prevent inadvertent tracheal placement. Each tube is for single use to eliminate cleaning costs and cross-contamination risk.

Features

  • Type: flexible oral gavage tube
  • Compatibility: standard luer lock syringes
  • Functions: animal welfare-focused dosing
  • Application: oral gavage in mice
  • Quantity: 50 tubes (10 pouches of 5)
  • Sterility: supplied sterile
  • Material: medical grade polypropylene
  • Outer diameter: 22ga (0.7 mm)
  • Length: 1.5 inches (38 mm)
  • Color code: black hub

Catalog No. NC1590712 Supplier Instech Supplier No. FTP223850
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTP-22-38-50 is a pack of 50 flexible polypropylene feeding tubes designed for oral gavage in rats. Featuring a 22ga (0.7 mm) outer diameter and a length of 1.5 inches (38 mm), these disposable tubes are an animal welfare refinement over rigid metal needles, reducing the risk of esophageal trauma. The medical-grade material is transparent for visualization of delivery, and the soft elastomer tip helps prevent inadvertent tracheal placement. Each tube is for single use to eliminate cleaning costs and cross-contamination risk.

Features

  • Type: flexible oral gavage tube
  • Compatibility: standard luer lock syringes
  • Functions: animal welfare-focused dosing
  • Application: oral gavage in mice
  • Quantity: 50 tubes (10 pouches of 5)
  • Sterility: supplied sterile
  • Material: medical grade polypropylene
  • Outer diameter: 22ga (0.7 mm)
  • Length: 1.5 inches (38 mm)
  • Color code: black hub

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.